Beli Amplas Grinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRO CUT Flip Sanding Disc (Amplas Susun)
    Mulai

    Rp12.900

    PRO CUT Flip Sanding Disc (Amplas Susun)
    Deskripsi:
    Batu amplas Besi dan Stainless
    atribut:
    • Size: 4inch
  2. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  3. York Flap Disc (Amplas Susun)
    Mulai

    Rp37.900

    York Flap Disc (Amplas Susun)
    atribut:
    • Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
    • Abrasive Material: Aluminium Oxide
    • Disc Type: Conical (Type 29)
  4. Nippon Resibon Art Disc (Amplas Susun)
    Mulai

    Rp69.900

    Nippon Resibon Art Disc (Amplas Susun)
    atribut:
    • Size (inch): 4
    • Maximum Operating Speed (rpm): 13600
  5. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  6. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp2.199.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  7. BOSCH Flap Disc Standard for Metal X433 (Amplas Susun)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp19.900

    BOSCH Flap Disc Standard for Metal X433 (Amplas Susun)
    atribut:
    • Outer Diameter (mm): 100
    • Bore Diameter (mm): 16
    • Applications: Metal
  8. TRICRAFT Grinding Wheel (Batu Gerinda Poles)
    Mulai

    Rp5.900

    TRICRAFT Grinding Wheel (Batu Gerinda Poles)
    Deskripsi:
    Batu amplas serba guna / Besi
  9. NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Mulai

    Rp309.900

    NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
  10. TRUSCO Diamond Stone (Batu Asah)
    Mulai

    Rp2.699.900

    TRUSCO Diamond Stone (Batu Asah)
    Deskripsi:
    Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
  11. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  12. monotaro Cup Brush Twisted (Sikat Mangkok Kepang)
    Mulai

    Rp109.900

    monotaro Cup Brush Twisted (Sikat Mangkok Kepang)
    Deskripsi:
    Produk ini juga sering disebut dengan Sikat Kawat Mangkok
    atribut:
    • Screw Diameter (mm): 10
    • Bracket diameter (mm): 60
    • Compatible Material: steel
    • Hair length (mm): 20
    • Material: Steel wire
    • Maximum Rotation Speed (rpm): 12500
    • Outer Diameter d (mm): 75
    • Overall Height (mm): approx. 45
    • Screw pitch: 1.5
  13. BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  14. TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp299.900

    TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Deskripsi:
    Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.
    atribut:
    • Finishing Material: AL203 Natural Rubber
    • Maximum Rotation Speed (rpm): 30000
    • Purpose of Use: Optimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
    • Shaft Diameter x Shaft Length (mm): 3x30
    • Usage Tool: Micro Grinder
  15. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. NORTON Grinding Wheel Straight T1-A White #100 (Batu Gerinda)
    Mulai

    Rp209.900

  17. Kenmaster Wire Brush (Sikat Kawat)
    Mulai

    Rp17.900

    Kenmaster Wire Brush (Sikat Kawat)
    Deskripsi:
    - Berkualitas.- Tahan Lama.- Serbaguna.
Daftar Harga Amplas Grinda Terbaru October 2026
PRO CUT Flip Sanding Disc (Amplas Susun)Rp12.900
BOSCH Flexible Flap Disc X435 (Amplas Susun)Rp199.900
York Flap Disc (Amplas Susun)Rp37.900
Nippon Resibon Art Disc (Amplas Susun)Rp69.900
KINIK Flap Disc (Amplas Gerinda Susun)Rp37.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.799.900
KRISBOW Mesin Amplas & GerindaRp2.199.900
BOSCH Flap Disc Standard for Metal X433 (Amplas Susun)Rp19.900
TRICRAFT Grinding Wheel (Batu Gerinda Poles)Rp5.900
NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)